Beli megaphone toa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOA Megaphone
    Rating:
    100% of 100
    (3)
    Mulai

    Rp589.900

    TOA Megaphone
    Deskripsi:
    Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
  2. TOA Shoulder Megaphone
    Mulai

    Rp2.699.900

    TOA Shoulder Megaphone
    Deskripsi:
    The ZR-2230W is a shoulder megaphone having facilities of EXT. mic input, an AUX input, a DC power input, a battery meter whistle sound. It can be mounted to the optional ST-16A speaker stand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
    atribut:
    • Output Rating (W): 30
  3. Japan Green Cross Hand Megaphone
    Mulai

    Rp919.900

    Japan Green Cross Hand Megaphone
    Deskripsi:
    A hand megaphone with a maximum output of 10W.
    atribut:
    • AS ONE Part Number: 62-3807-33
  4. Maxspid Emergency Exit Signs Leder (Recessed)
    Mulai

    Rp1.599.900

    Maxspid Emergency Exit Signs Leder (Recessed)
    atribut:
    • Dimensions (mm): 437x85x270
    • Mode of Operation: Maintained
    • Lamp: Maxspid 1W SMT LED Lamp
    • Rated Duration (hour): 2
    • Main Supply (V): 230
    • Main Frequency (Hz): 50/60
    • Battery: High temp nickel cadmium
    • Cable Entry: Ø20mm K/O hole
    • Change Monitor: Green LED Ø5mm
    • Compliance: SS 563 : Part 1 & 2, SS IEC 60598-2-22
    • Diffuser: Fire retardant moulded acrylic
    • Fitting Construction: Electro galvanised steel with epoxy powder coating
    • Mounting: Wall or Ceiling
    • Power Consumption (W): < 3
    • Safety: Low volt cut-off preventing battery overdischarge
    • Test Facility: Micro Switch
    • Warranty: 1 Year
  5. TOA Speaker System (Sound System/Pengeras Suara)
    Mulai

    Rp9.099.900

    TOA Speaker System (Sound System/Pengeras Suara)
    Deskripsi:
    The Z-5B-HX2 is a 2-way compact speaker system that permits both constant directivity control over a wide frequency range and changes in directivity. It is ideal for reproducing clear sound in spaces with long reverberation times or high background noises. The Z-5B-HX2 is designed for indoor use.
    atribut:
    • Rated Impedance Resistance (ohm): 8
  6. IKA (Copy Paper) Copy Paper F4 Folio 70gsm (Kertas HVS / Fotocopy)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp47.900

  7. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  8. TOA Horn Speaker
    Mulai

    Rp379.900

    TOA Horn Speaker
    Deskripsi:
    The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  9. TOA Horn Paging Speaker
    Mulai

    Rp369.900

    TOA Horn Paging Speaker
    Deskripsi:
    The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
  10. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  11. TOP Gear Puller
    Mulai

    Rp1.299.900

  12. TOA Drip-Proof Megaphone 15W
    Mulai

    Rp5.299.900

    TOA Drip-Proof Megaphone 15W
    atribut:
    • TRUSCO Number: 443-8647
    • Type: Hand type
  13. CAPTAIN STAG Mini Megaphone
    Mulai

    Rp339.900

    CAPTAIN STAG Mini Megaphone
    atribut:
    • Material: Body: ABS plastic, Strap: Nylon
    • Color: Deep red
    • Volume (dB): (Approx.) 97 ± 15m
    • Dimensions when folded (mm): (Approx.) Width 155xDepth 97xHeight 105
    • Dimensions (mm): (Approx.) Width 155xDepth 97xHeight 155
  14. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  15. GREEN CROSS Hand Megaphone
    Mulai

    Rp1.099.900

    GREEN CROSS Hand Megaphone
    atribut:
    • Aperture (mm): 158
    • Audio Counication Distance (m): 70-80
    • Battery Life (hour): (Volume middle position) Continuous use approximately 11, (Volume maximum position) Continuous use approximately 5
    • Body Material: ABS resin
    • Built in Sound: Siren
    • Built in Sound Communication Distance (m): 70-80
    • Depth (mm): 250
    • Emergency Siren Volume (dB): 100 (8m)
    • Handle Length (mm): 100
    • Length (mm): 158
    • Maximum Output Power (W): 10
    • Output Rating (W): 10
    • Overall Length (mm): 250
    • Power Source: 4 AA batteries (sold separately)
    • Width (mm): 158
  16. TOA Universal Speaker
    Mulai

    Rp959.900

    TOA Universal Speaker
    Deskripsi:
    The ZS-1030B is a small, 2-way bass-reflex type speaker featuring a wide frequency range suitable for use for announcements and music playback. The ZS-1030B can be used for both high-impedance and low-impedance applications. The speaker's splash-proof construction permits it to be installed under the eaves where the speaker is not directly exposed to rain.
    atribut:
    • Water Protection: IPX4 (can be installed vertically or horizontaly)
    • Rated Impedance Resistance (ohm): 8; 100 V line: 330 (30 W), 500 (20 W), 670 (15 W), 1000 (10 W), 2000 (5 W)
    • Sound Pressure Level (dB): 90 (1 W, 1 m)
    • Frequency Response (Hz): 70-20000
    • Rated Input Power (W): 30
  17. TOA Ceiling Mount Speakers (Speaker Plafon)
    Mulai

    Rp239.900

    TOA Ceiling Mount Speakers (Speaker Plafon)
    Deskripsi:
    Integrated with a resin panel and speaker frame, the ZS-648R is the ceiling mount speaker with a metal attached. It features spring clamp mechanism for easy speaker mounting to the ceiling. The input impedance can be easily changed by changing the tap position of the transformer.
    atribut:
    • Sensitivity (dB): 90 (1 W, 1 m) (500 Hz - 5 kHz, pink noise)
    • Speaker Mounting Method: Spring clamp
  18. TOA Microphone
    Mulai

    Rp309.900

    TOA Microphone
    Deskripsi:
    Electret Condenser Type of Tie Clip Microphone. The ZM-361-AS is designed with high sensitivity and sound clarity, ideal for use in religion prayer applications, sermons, presentations or lecture activities.
    atribut:
    • Color: Black
    • Type: Electret Condenser microphone
Daftar Harga megaphone toa Terbaru October 2026
TOA MegaphoneRp589.900
TOA Shoulder MegaphoneRp2.699.900
Japan Green Cross Hand MegaphoneRp919.900
Maxspid Emergency Exit Signs Leder (Recessed)Rp1.599.900
TOA Speaker System (Sound System/Pengeras Suara)Rp9.099.900
Rocket Pack Bubble Wrap Ro-Air (Plastik Gelembung)Rp129.900
IKA (Copy Paper) Copy Paper F4 Folio 70gsm (Kertas HVS / Fotocopy)Rp47.900
TOA Power AmplifierRp5.599.900
TOA Horn SpeakerRp379.900
TOA Horn Paging SpeakerRp369.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)